Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APH1348M41CA Parts - Amana Heat Pump
Brand:
Goodman-Amana
SKU:
APH1348M41CA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
PNL, TOP, PNT
0121G00156PDG
Sorry, we don't currently sell this item.
Request This Item
FAN GRILLE, RAISED
0152G00000
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
COND MOTOR, 1/4 HP, 1 SP, 6 PL
0131M00429
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE SWEPT-WING
0150G00002
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, COND SIDE 40"
20467702PLG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, COND SIDE 40"
20464402PLG
Sorry, we don't currently sell this item.
Request This Item
LVR, COMP, 2BANK, CNVRT, 40"
0121G00145LG
Sorry, we don't currently sell this item.
Request This Item
PNL, BLO, CNVRT, 40", PNT
0121G00168PDG
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX PANEL
0121G00213DG
Sorry, we don't currently sell this item.
Request This Item
EVAP BLOCK-OFF, TOP 40"
0121G00220
Sorry, we don't currently sell this item.
Request This Item
BLOWER DOOR 40"
20464806PDG
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, FAN SHROUD
0221G00013P
Sorry, we don't currently sell this item.
Request This Item
PROCESS TUBE ASSY-SUCTION
0210G00031P
Sorry, we don't currently sell this item.
Request This Item
PROCESS TUBING ASSY
0210G00392
Sorry, we don't currently sell this item.
Request This Item
ACCESS-FITTING BOX
0161G00008
Sorry, we don't currently sell this item.
Request This Item
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
FASTEST FITTING NUT (QTY 2)
0163G00000P
Sorry, we don't currently sell this item.
Request This Item
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Panels and Supports
+
Tubing / Coil Assemblies
+
Control Panel / Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Heat Pump APH1348M41CA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video