Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APH1636H41/APH1636H41BB Parts - Amana APH Series Packaged Heat Pump
Brand:
Goodman-Amana
SKU:
APH1636H41/APH1636H41BB
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is APH1636H41/APH1636H41BB - Amana APH Series Packaged Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
Reversing Valve, 0151R00071SP
SKU:
0151R00071SP
Goodman-Amana
ECM Fan Blower Control Board, PCBEM102S
SKU:
PCBEM102S
Goodman-Amana
Motor Mount Band, 0121M00038
SKU:
0121M00038
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
SKU:
B1368016S
Goodman-Amana
R410A 5Ton Txv, 0151M00078
SKU:
0151M00078
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
208-230v 1 Ph 1/4 Hp 830 Rpm Motor, 0131M00951S
SKU:
0131M00951S
Daikin
420-660# High Pressure Switch, 0130M00074S
SKU:
0130M00074S
Goodman-Amana
Accumulator, B1226207
SKU:
B1226207
Goodman-Amana
Small Screw, M0221817
SKU:
M0221817
Goodman-Amana
Reversing Valve Coil, B1225022S
SKU:
B1225022S
Goodman-Amana
Low Pressure Switch, 0130M00075SP
SKU:
0130M00075SP
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Defrost Thermostat, 0130M00099
SKU:
0130M00099
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Blower Cutoff, C6121810
SKU:
C6121810
Goodman-Amana
Blower Support, 0121G00040PS
SKU:
0121G00040PS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video