Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ARHF18U01C/P9917922C Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
ARHF18U01C/P9917922C
Description
–
Amana Air Handler ARHF18U01C/P9917922C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
5
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
25/5Mfd 440V Dual Round Cap, CAP050250440RSP
SKU:
CAP050250440RSP
Goodman-Amana
370V Round Dual Capacitor 25/5 MFD, P291-2554RS
SKU:
P291-2554RS
Carrier
Condensor Motor (1/3HP, 208/230V), D6924411Q
SKU:
D6924411Q
Goodman-Amana
Defrost Thermostat, 0130M00098
SKU:
0130M00098
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video