Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASH130181AC Parts - Amana ASH Series Split System Heat Pump - 1.5 Ton - 13 SEER
Brand:
Goodman-Amana
SKU:
ASH130181AC
Replacement Parts
Search Parts:
SEARCH PARTS
Control Cover/Control Box
–
LOWER ACCESS PANEL
4400201PDG
Sorry, we don't currently sell this item.
Request This Item
CONTROL COVER
0121R00053PDG
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
CAPACITOR 5/30/370V
CAP050300370RSS
Sorry, we don't currently sell this item.
Request This Item
COMFORT ALERT MODULE
543001200
Sorry, we don't currently sell this item.
Request This Item
Low Ambient Thermostat,Spdt, 0130M00011P
0130M00011P
Goodman-Amana
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
Relay w/ 24v Coil, 10135604
10135604
Goodman-Amana
AMANA NAMEPLATE
0161R00010P
Sorry, we don't currently sell this item.
Request This Item
Strap Capacitor, 4400065
4400065
Goodman-Amana
Coil/Compressor/Tubing
+
Cabinet Top/Side Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ASH Series Split System Heat Pump - 1.5 Ton - 13 SEER (ASH130181AC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video