Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASX140361/ASX140361CD Parts - Amana Air Conditioner
Brand:
Goodman-Amana
SKU:
ASX140361/ASX140361CD
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel Assembly / Louvered Panels
–
VENTURI TOP PANEL 29"
0121R00011PDG
Sorry, we don't currently sell this item.
Request This Item
GRILLE, WIRE 29" TOP
0152R00011
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR 1/6 HP, 1 SP, 8 PL
0131M00016P
Sorry, we don't currently sell this item.
Request This Item
HEX NUT (QTY 4)
M0280801
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE 22" TNT2203-25
0150M00008
Sorry, we don't currently sell this item.
Request This Item
AMANA LOGO CAP
0161R00008P
Sorry, we don't currently sell this item.
Request This Item
SCREW #10 X 1/2, A, SLOT, SR, BLACK (QTY 6)
0163M00003P
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, COND COIL
0201R00278
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL [LT OF CNTL PNL]
0121R00200PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00204PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL [RT OF CNTL PNL]
0121R00193PLG
Sorry, we don't currently sell this item.
Request This Item
CONDUIT
0161R00002P
Sorry, we don't currently sell this item.
Request This Item
Control Box and Cover
+
Compressor / Tubing Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is ASX140361/ASX140361CD - Amana Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video