Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASXC706010/ASXC706010AA Parts - Amana Air Conditioner
Brand:
Goodman-Amana
SKU:
ASXC706010/ASXC706010AA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is ASXC706010/ASXC706010AA - Amana Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
3/8" Sweat Service Valve, 0151R00187S
SKU:
0151R00187S
Goodman-Amana
610/420# High Pressure Switch, 0130R00003SP
SKU:
0130R00003SP
Goodman-Amana
ECM Condenser Motor, 0131M00804SP
SKU:
0131M00804SP
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Wire Harness, Compressor Solenoid, 0130M00005P
SKU:
0130M00005P
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
SKU:
10625738S
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
230V 40W Belt Crankcase Heater for GSZ140421, GSZ140481, GSZ140601, 0163R00003S
SKU:
0163R00003S
Goodman-Amana
7/8" Service Valve, 0151R00186S
SKU:
0151R00186S
Goodman-Amana
Base Pan, 0121R00007PDGS
SKU:
0121R00007PDGS
Goodman-Amana
Sw-Cutout Hi Press, 0130R00003
SKU:
0130R00003
Goodman-Amana
Compressor Sound Blanket, 0160M00039S
SKU:
0160M00039S
Goodman-Amana
2 Stage PCB Control AC, PCBGR104S
SKU:
PCBGR104S
Goodman-Amana
Outdoor Air Temp Sensor, 0130M00054
SKU:
0130M00054
Goodman-Amana
Filter Drier, 0162R00057SP
SKU:
0162R00057SP
Goodman-Amana
Low Pressure Switch, 0130M00086
SKU:
0130M00086
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video