Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASZ160361/ASZ160361KB Parts - Amana ASZ Series Heat Pump
Brand:
Goodman-Amana
SKU:
ASZ160361/ASZ160361KB
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is ASZ160361/ASZ160361KB - Amana ASZ Series Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
3/8" Sweat Service Valve, 0151R00187S
SKU:
0151R00187S
Goodman-Amana
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
610/420# High Pressure Switch, 0130R00003SP
SKU:
0130R00003SP
Goodman-Amana
Reversing Valve Coil, B1225022S
SKU:
B1225022S
Goodman-Amana
Limit Switch, 0130M00106
SKU:
0130M00106
Goodman-Amana
2-wire Defrost Thermostat (L62-25F), 0130M00105
SKU:
0130M00105
Goodman-Amana
Reversing Valve, 0151R00071SP
SKU:
0151R00071SP
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
Low Pressure Switch, 0130M00088SP
SKU:
0130M00088SP
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Compensator, 0151R00005
SKU:
0151R00005
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
SKU:
10625738S
Goodman-Amana
230V 40W Belt Crankcase Heater, 0163R00002S
SKU:
0163R00002S
Goodman-Amana
24v CoreSense Module, 571006700S
SKU:
571006700S
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
Thermal Expansion Valve, 0151M00069
SKU:
0151M00069
Goodman-Amana
Top Panel, 0121R00013PDGS
SKU:
0121R00013PDGS
Goodman-Amana
7/8" Service Valve, 0151R00186S
SKU:
0151R00186S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video