Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AVC123G50AXXX/AVC123G50AXXXAA Parts - Amana Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
AVC123G50AXXX/AVC123G50AXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
BASEPAN VPAK
80023702
Sorry, we don't currently sell this item.
Request This Item
30/10 Mfd 370v Round Run Capacitor, 61080558
61080558
Friedrich
Vtac Replacement Compressor Kit For 12000 Btu Units, 61718125
61718125
Friedrich
Condensate Drain Valve, 60179904
60179904
Friedrich
CONDENSER COIL
80101266
Sorry, we don't currently sell this item.
Request This Item
DISPLAY SERVICE VPAC KUHL
62600600
Sorry, we don't currently sell this item.
Request This Item
Control Board (electric Heat), 62601008
62601008
Friedrich
EVAPORATOR COIL
80041761
Sorry, we don't currently sell this item.
Request This Item
Condenser Fan Blade, 60542004
60542004
Friedrich
Heater Vpak A Nxt 5.0kW 230V, 80017092
80017092
Friedrich
1/4 HP CCW Motor (208-230V), 80006870
80006870
Friedrich
(1)
Nonfused Disconnect, 80007600
80007600
Friedrich
STRAINER .312 COIL
61834800
Sorry, we don't currently sell this item.
Request This Item
WHEEL BLOWER
60610616
Sorry, we don't currently sell this item.
Request This Item
CAPILLARY TUBE
3760574
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AVC123G50AXXX/AVC123G50AXXXAA - Amana Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video