Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AVC243G25AXXX/AVC243G25AXXXAA Parts - Amana Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
AVC243G25AXXX/AVC243G25AXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
ASSY BASEPAN
80115225
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 15/5 MF 440V 2.0
61080573
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 50/5 370VAC 2.0
61080580
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR KIT
80077118
Sorry, we don't currently sell this item.
Request This Item
Condensate Drain Valve, 60179904
60179904
Friedrich
CONDENSOR COIL
80101260
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR 240VAC COIL
80118600
Sorry, we don't currently sell this item.
Request This Item
DISPLAY SERVICE VPAC KUHL
62600600
Sorry, we don't currently sell this item.
Request This Item
Control Board (electric Heat), 62601008
62601008
Friedrich
EVAPORATOR COIL
80103450
Sorry, we don't currently sell this item.
Request This Item
FAN PLASTIC 16"
60542007
Sorry, we don't currently sell this item.
Request This Item
HEATER VPAK-A24 NXT 2.5KW 230V
80102290
Sorry, we don't currently sell this item.
Request This Item
MOTOR
80106900
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT
25014400
Sorry, we don't currently sell this item.
Request This Item
Nonfused Disconnect, 80007600
80007600
Friedrich
STRAINER .312 COIL
61834800
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AVC243G25AXXX/AVC243G25AXXXAA - Amana Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video