Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AVPTC313714AA Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
AVPTC313714AA
Replacement Parts
Search Parts:
SEARCH PARTS
Unit Assembly
–
WRAPPER
1721123PDG
Sorry, we don't currently sell this item.
Request This Item
PAINTED UPPER TIE PLATE
0121A00115PDG
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PNL, W/PAINT
0121A00118PDG
Sorry, we don't currently sell this item.
Request This Item
LOWER SERVICE PANEL
1722081PDG
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL
1722084PDG
Sorry, we don't currently sell this item.
Request This Item
FILTER COVER LRG
1722087PDG
Sorry, we don't currently sell this item.
Request This Item
Blower Block-Off 10X10
764741F
Goodman-Amana
BLOWER HOUSING ASSY 10 X 10
0271A00016
Sorry, we don't currently sell this item.
Request This Item
BLOWER WHEEL 10 X 10
0150M00036
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
BLOWER MOTOR 3/4 HP SERIAL ECM
0131M00271
Sorry, we don't currently sell this item.
Request This Item
Wiring Harness, 0259A00002P
0259A00002P
Goodman-Amana
Motor Control Harness, 0259A00009
0259A00009
Goodman-Amana
Control Board, PCBJA104S
PCBJA104S
Goodman-Amana
Horizontal Drain Pan, B1756028L
B1756028L
Goodman-Amana
(5)
Drain Pan (Vertical), B1756020L
B1756020L
Goodman-Amana
(6)
COIL TUBING ASSY
0270A00498
Sorry, we don't currently sell this item.
Request This Item
Circuit Breaker Insert, 0161A00063
0161A00063
Goodman-Amana
CIRCUIT BREAKER INSERT GASKET
B13926122
Sorry, we don't currently sell this item.
Request This Item
Motor Mounting Arm, MMLGKT3
MMLGKT3
Goodman-Amana
Motor Mount Band, 0121M00038
0121M00038
Goodman-Amana
90 Degree Stub, BT1369063
BT1369063
Goodman-Amana
(3)
BOTTOM BRACKET, LARGE (AR)
1721921
Sorry, we don't currently sell this item.
Request This Item
BOTTOM TIE LRG
1721918
Sorry, we don't currently sell this item.
Request This Item
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
DATA AIR HANDLER PCB
0130A00023
Sorry, we don't currently sell this item.
Request This Item
PLASTIC DRAIN COVER (QTY 2)
B1392640
Sorry, we don't currently sell this item.
Request This Item
Valve Core, B1787000
B1787000
Goodman-Amana
VALVE, TXV R-410A
0151R00036
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS
0259A00011
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS, HIGH VOLTAGE (5-PIN ECM)
B1378701
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler AVPTC313714AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video