Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AW18-05C Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
AW18-05C
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
WRAPPER ASSY
2000105
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
2000204
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
2000412P
Sorry, we don't currently sell this item.
Request This Item
OFFSET BRACKET (QTY 3)
2000814
Sorry, we don't currently sell this item.
Request This Item
DRAIN ACCESS PANEL
2000407
Sorry, we don't currently sell this item.
Request This Item
HEATER ELEM. SHIELD
2000607
Sorry, we don't currently sell this item.
Request This Item
BLOWER SUPPORT BRACKET
2000710
Sorry, we don't currently sell this item.
Request This Item
Plastic Drain Pan, B2055902L
B2055902L
Goodman-Amana
Heat Element w/ Limit, B1037485S
B1037485S
Goodman-Amana
(3)
30 Amp Circuit Breaker (GE), CBK2PD240VC030S
CBK2PD240VC030S
Goodman-Amana
(2)
Heat Sequencer, B1256558
B1256558
Goodman-Amana
(1)
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
BLOWER BRACKET
2000711
Sorry, we don't currently sell this item.
Request This Item
2 Speed Fan Motor, 1/5 HP, B13400313S
B13400313S
Goodman-Amana
(3)
9" x 6" Blower Wheel, B1368042S
B1368042S
Goodman-Amana
(7)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
1.5Ton Slant Coil, 2085006SP
2085006SP
Goodman-Amana
FLOWRATOR
B1314252
Sorry, we don't currently sell this item.
Request This Item
Blower Housing Shell, 1439389S
1439389S
Goodman-Amana
Cut Off-Evap Blower, C6121802
C6121802
Goodman-Amana
CAPACITOR BOOT
B821700
Sorry, we don't currently sell this item.
Request This Item
Strap, 1284835
1284835
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler AW18-05C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video