Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AWB18-05CREVD Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
AWB18-05CREVD
Description
–
Amana Air Handler AWB18-05CREVD
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Heat Sequencer, B1256559
SKU:
B1256559
Goodman-Amana
Motor 1/5 HP 2Sp 8Pl, BT1340030SP
SKU:
BT1340030SP
Goodman-Amana
5Kw Heater Assembly, BT1420014
SKU:
BT1420014
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
5 KW Heater Assembly, BT1420029
SKU:
BT1420029
Goodman-Amana
Blower Housing Assembly, 3760200S
SKU:
3760200S
Goodman-Amana
93C Fuse Link, 0200086001P
SKU:
0200086001P
Goodman-Amana
SPDT Time Delay Relay, B1370738
SKU:
B1370738
Goodman-Amana
7.5 MFD Oval Blower Capacitor (440V), CAP075000440LAS
SKU:
CAP075000440LAS
Goodman-Amana
Drain Pan, 0161R00022
SKU:
0161R00022
Goodman-Amana
60 Amp Circuit Breaker, CBK2PD240VC060S
SKU:
CBK2PD240VC060S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video