Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
Door Interlock Switch
Brand:
Goodman-Amana
SKU:
B1370818
Rating:
(2)
Q&A:
(0)
Hover image to zoom
B1370818 has been discontinued
Discontinued July 11, 2017
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Door Interlock Switch, 10690402S
Brand:
Goodman-Amana
SKU:
10690402S
(2)
Out of Stock
Get it
Mon, Dec 7 - Mon, Dec 14
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Door Interlock Switch
Specs
–
Product Type:
Switch
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3
out of 2 reviews
50%
would recommend this product
3
out of 2 Reviews
50%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
This is switch failed on 2 year old unit
This exact switch failed on a 2 year old Maytag gas furnace. Must be very low quality since it hardly ever moves, should last 20 twenty years, not 2.
Eric
Fallbrook, CA
11 years ago
Was this review helpful to you?
0
0
Flag this review
Easy Fix
This was exactly the switch I needed. The replacement popped right in and the quick-connect atteched in seconds. [...]
RobTheNovice
Lomita, Ca
16 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video