Shop Resideo Sale
Main product image of Condensate Pan, 20" x 17", B1755917HDF
Magnifying glass
Hover image to zoom

Condensate Pan, 20" x 17", B1755917HDF

SKU:
B1755917HDF
Rating:
(5)
Q&A:
(0)
Condensate Pan, 20" x 17", B1755917HDF
Magnifying glass
Hover image to zoom
$79.93 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Condensate Pan, 20" x 17"

Note: Image may not represent actual product

Specs

–
Dimensions:

20" x 17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Thank you

Went to a local HVAC to buy a drain pan for a Goodman! The nice gentle man insisted they don't make the one I needed with the drain holes on the left! He told me I would have to cut holes in the ac to fit his drain pain! So glad I found your website and thank you for the great customer service when I called
Joe
Wilmington De
1 years ago
Was this review helpful to you?

Perfect thanks

Worked great
Kd
Mpls
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Drain pan fits just like original, all holes lined up. No extra work. I would buy again, hopefully not.
Derrick
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Better than the original metal pan.

Condensate pan made of plastic is much more dependable than metal pan since it is both corrosive proof and rust proof. Once you find the right size and if the evaporator coil is not attached, this is the prefect solution. Beware of HVAC personnel advising that you have to replace the coil without determining if pan is not attached.
OD
Birmingham AL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse will be my first choice for parts

I had an awful time trying to find the part we needed for my husband to finish fixing our AC. Thankfully, after 2 hours of annoying searches, I found your website. You had the correct part we needed and as promised, it was delivered to us 2 days later.
LORI
Hanson, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy