Apply to be a TradeMaster!
Main product image of 70+5 MFD 440V Dual Capacitor
Magnifying glass
Hover image to zoom

70+5 MFD 440V Dual Capacitor

SKU:
CAP050700440RTP
Rating:
(6)
Q&A:
(0)
70+5 MFD 440V Dual Capacitor
Magnifying glass
Hover image to zoom
$41.91 each
In Stock
In Stock
Get 115 Thu, Nov 5 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
70+5 MFD

Description

–
70+5 MFD 440V Dual Capacitor

Specs

–
MFD:

70+5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great item to have on-hand

The AZ heat eats these capacitors up, so I keep a couple on-hand for spares for my AC Unit. They are life-savers!
Rougarou1960
Surprise, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact replacement

exact fit even measurements were exact. Replaced this along with the motor just in case. Runs perfectly.
gene
San Angelo, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, Best Price

I used this part to fix my home ac. Received in 2 days. Had best price compared to other vendors. Works perfectly. Wrapped well to protect part. Very satisfied. Will use again.
Paige
San Antonio, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A successful purchase, recommended

I installed it in a Goodman condenser unit, 5 tons, compatible with the original. Everything is good, no complaints, as I expected. Fast delivery, will definitely recommend. will definitely come back and buy again.
Samuel
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect OEM replacement

Purchased as a backup when my current capacitor fails. Great price, great customer service and fast shipping
0369
Spring Hill, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Like It Should

Replaced my old capacitor in my A/C which was reading low with this new one and everything works as it should. The price was right, the shipping was fast. Very pleased with my purchase and the service. I would definitely buy from SupplyHouse again.
Joe
Green Valley, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy