Apply to be a TradeMaster!
Main product image of 15 MFD 370V Capacitor, CAP150000370VAP
Magnifying glass
Hover image to zoom

15 MFD 370V Capacitor, CAP150000370VAP

SKU:
CAP150000370VAP
Rating:
(4)
Q&A:
(0)
15 MFD 370V Capacitor, CAP150000370VAP
Magnifying glass
Hover image to zoom
$17.53 each
BOX UP & SAVE 13%
$76.30 box of 5
$15.26 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD

Description

–
CAP150000370VAP is an official OEM 15 MFD 370V Capacitor for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

370V

MFD:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement

Works as should
Consumer
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and wonderful customer service

Part fit and works as it should at a fraction of the cost from others. Excellent customer service and very helpful.
Jason
Clarksville, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and easy ordering process

Arrived in perfect condition
Jay
Dearborn MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will choose this company again in the near future

Fast service and quality item
Russ
Greer, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy