Apply to be a TradeMaster!
Main product image of 3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
Magnifying glass
Hover image to zoom

3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS

SKU:
CONT3P030024VS
Rating:
(2)
Q&A:
(0)
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
Magnifying glass
Hover image to zoom
$77.10 each
Backorder
Backorder
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
CONT3P030024VS is an official OEM 3 Pole, 30 Amp Contactor (24 VAC) for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

24V

Poles:

3

Amperage:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

PERFECT

Every part I've received from Supply House has been EXACTLY what I needed. They are always there to ask questions and wait to send out the parts that I need. They've helped me to save hundreds of dollars yo repair, not replace, my appliances.
Bobbie
Phx, AZ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and product

This was a replacement contactor for an old a/c unit, and it worked as expected. Product arrived as stated, overall great service.
paul
fort worth tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy