Apply to be a TradeMaster!
Main product image of 3000 RPM Inducer Assembly (208/240V), D9886202
Magnifying glass
Hover image to zoom

3000 RPM Inducer Assembly (208/240V), D9886202

SKU:
D9886202
Rating:
(2)
Q&A:
(0)
3000 RPM Inducer Assembly (208/240V), D9886202
Magnifying glass
Hover image to zoom
$368.03 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: RPM
3000 RPM

Description

–
D9886202 is an official OEM 3000 RPM Inducer Assembly (208/240V) for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

208/240V

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit, fast delivery

I was told that I had missed the expedited shipping time, but it went out the same day anyway. Received the next day and after a couple of hours removing the old one (including rivets), and installing the replacement, we have heat again. Great service!
Jim
Grass Valley, CA
3 years ago
Was this review helpful to you?

Very happy

Could only find this part online and works great. We now have heat.
A
Los Angeles
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy