Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCD070X30B/P1217602F Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
GCD070X30B/P1217602F
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is GCD070X30B/P1217602F - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
SKU:
B1388803
Goodman-Amana
Ignition Control Board, RF000129
SKU:
RF000129
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Primary Limit Switch, M0352005
SKU:
M0352005
Goodman-Amana
Beckett Burner Replacement, 10735102S
SKU:
10735102S
Goodman-Amana
Blower Cutoff, C6121810
SKU:
C6121810
Goodman-Amana
Inducer for 90%, R0156744
SKU:
R0156744
Goodman-Amana
Hose Clamp, M0119206
SKU:
M0119206
Goodman-Amana
Hi Limit Switch, 10250802
SKU:
10250802
Goodman-Amana
Gasket, D9875102
SKU:
D9875102
Goodman-Amana
SPST Pressure Switch (-1.05" WC), 20030204
SKU:
20030204
Goodman-Amana
Collector Box Gasket, D9983001
SKU:
D9983001
Goodman-Amana
HSI Ignitor, 10735003A
SKU:
10735003A
Goodman-Amana
Shield-orifice, 11072202
SKU:
11072202
Goodman-Amana
Flue Panel Assembly F & R, 20011501
SKU:
20011501
Laars
Junction Box Ser Kit, 0161F00012S
SKU:
0161F00012S
Goodman-Amana
Flue Panel Assembly F & R, 20011502
SKU:
20011502
Laars
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video