Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCIA070CX30/P1207302F Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
GCIA070CX30/P1207302F
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is GCIA070CX30/P1207302F - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Door Catch Assembly, 10690002
SKU:
10690002
Goodman-Amana
Door Strike, 10690101
SKU:
10690101
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Air Pressure Switch (1.42" WC), 10727903
SKU:
10727903
Goodman-Amana
Beckett Burner Replacement, 10735102S
SKU:
10735102S
Goodman-Amana
Limit - Primary, 10728340
SKU:
10728340
Goodman-Amana
3250 RPM Inducer Motor Assembly (115V), 11009003
SKU:
11009003
Goodman-Amana
Blower Cutoff, C6121810
SKU:
C6121810
Goodman-Amana
Wiring Harness, 11135203
SKU:
11135203
Goodman-Amana
Gasket Rotate Plate, 10764601
SKU:
10764601
Goodman-Amana
HSI Ignitor, 10735003A
SKU:
10735003A
Goodman-Amana
Blower Wheel 9.5X8 1/2" Cw, D6723301S
SKU:
D6723301S
Goodman-Amana
Auxilary Limit Bracket, 10861101
SKU:
10861101
Goodman-Amana
Shield-orifice, 11072202
SKU:
11072202
Goodman-Amana
Junction Box Ser Kit, 0161F00012S
SKU:
0161F00012S
Goodman-Amana
M/R Limit Switch (160F), 10123525
SKU:
10123525
Goodman-Amana
Blower Wheel Replacement, D6723301
SKU:
D6723301
Goodman-Amana
Flame Sensor w/ 90 Degree Bend, 10735201
SKU:
10735201
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video