Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDC070X40B/P1213203F Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
GDC070X40B/P1213203F
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is GDC070X40B/P1213203F - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Ignition Control Board, RF000129
SKU:
RF000129
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
SKU:
B1388803
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Beckett Burner Replacement, 10735102S
SKU:
10735102S
Goodman-Amana
Primary Limit Switch, M0352005
SKU:
M0352005
Goodman-Amana
Inducer Motor, D9868619
SKU:
D9868619
Goodman-Amana
Motor Mount Band, 10441601
SKU:
10441601
Goodman-Amana
Hose Clamp, M0119206
SKU:
M0119206
Goodman-Amana
Hi Limit Switch, 10250802
SKU:
10250802
Goodman-Amana
Gasket, D9875102
SKU:
D9875102
Goodman-Amana
SPST Pressure Switch (-1.05" WC), 20028402
SKU:
20028402
Goodman-Amana
Collector Box Gasket, D9983001
SKU:
D9983001
Goodman-Amana
Motor Mount Arm, 10441501
SKU:
10441501
Goodman-Amana
HSI Ignitor, 10735003A
SKU:
10735003A
Goodman-Amana
11" x 10" Blower Wheel, D6723311S
SKU:
D6723311S
Goodman-Amana
Shield-orifice, 11072202
SKU:
11072202
Goodman-Amana
Junction Box Ser Kit, 0161F00012S
SKU:
0161F00012S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video