Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HDP12-1 Parts - Amana HDP Series Horizontal Discharge Heat Pump
Brand:
Goodman-Amana
SKU:
HDP12-1
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis
–
FAN, CONDENSER, 3 BLADE, 22° PITCH,18" DIA.
B1086759
Sorry, we don't currently sell this item.
Request This Item
VALVE, BASE, LIQUID LINE 3/8", .045 PISTON
B1282555
Sorry, we don't currently sell this item.
Request This Item
VALVE BASE, SUCTION LINE 5/8", CHATLEFF
B1282556
Sorry, we don't currently sell this item.
Request This Item
MOTOR, CONDENSER, FAN, 1 SPD, 1/15 HP, 900 RPM
B13400701
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR, TECUMSEH, RK5513E
B9266724S
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
GROMMET, COMPRESSOR, TECUMSEH, (QTY3) (QTY 3)
B1339534
Sorry, we don't currently sell this item.
Request This Item
SERVICE COIL W/FILTER DRIER
12623-11
Sorry, we don't currently sell this item.
Request This Item
PANEL, TOP
3150500P
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR, DUAL-SECTION, 30/5/370
B94578700
Sorry, we don't currently sell this item.
Request This Item
BI-FLOW FILTER DRIER
B1219201S
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR W/COPPER STUB ASSEMBLY
B1314259
Sorry, we don't currently sell this item.
Request This Item
PANEL, FRONT, 25"
3150301P
Sorry, we don't currently sell this item.
Request This Item
18" Fan Grille Guard, B1376915
B1376915
Goodman-Amana
(1)
BRACKET, FAN MOTOR, 25"
3150804
Sorry, we don't currently sell this item.
Request This Item
PANEL, BACK GRILLE, 25"
3150201P
Sorry, we don't currently sell this item.
Request This Item
HANDLE, PLASTIC, RIGHT
B3175002
Sorry, we don't currently sell this item.
Request This Item
HANDLE, PLASTIC, LEFT
B3175003
Sorry, we don't currently sell this item.
Request This Item
BRACKET, VALVE
3150700P
Sorry, we don't currently sell this item.
Request This Item
PANEL, COMPRESSOR END, 25"
3150101P
Sorry, we don't currently sell this item.
Request This Item
PANEL, PARTITION, 25"
3150401
Sorry, we don't currently sell this item.
Request This Item
VALVE, REVERSING
B1227301
Sorry, we don't currently sell this item.
Request This Item
MUFFLER
B1219300
Sorry, we don't currently sell this item.
Request This Item
THERMISTOR SENSOR PLASTIC
B1370809
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN ASSEMBLY
3151200P
Sorry, we don't currently sell this item.
Request This Item
PANEL, CONTROL MOUNTING
3151100
Sorry, we don't currently sell this item.
Request This Item
TERMINAL BLOCK, 5 POLE
B1368263
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR, 25 AMP, 1 POLE, 208/230V COIL
B1360322
Sorry, we don't currently sell this item.
Request This Item
PAINT, SPRAY (HIGH GLOSS BAHAMA BEIGE)
B260S8291
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is HDP12-1 - Amana HDP Series Horizontal Discharge Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video