Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HEC073H00AXXX/HEC073H00AXXXDA Parts - Amana High Efficiency Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
HEC073H00AXXX/HEC073H00AXXXDA
Replacement Parts
Search Parts:
SEARCH PARTS
Front Panel and Control Panel Assembly
–
FRONT-DICHARGE LOUVERS
0161P00048
Sorry, we don't currently sell this item.
Request This Item
Circuit Board, RSKP0013
RSKP0013
Goodman-Amana
(11)
20VA Transformer, 230/265V Primary, 24V Secondary, 0130M00329S
0130M00329S
Goodman-Amana
(1)
CLIP
0163P00025
Sorry, we don't currently sell this item.
Request This Item
PANEL, CONTROL
0121P00130
Sorry, we don't currently sell this item.
Request This Item
Screen Discharge, 0121P00194BL
0121P00194BL
Goodman-Amana
Door-Flip Down, 0261P00003
0261P00003
Goodman-Amana
FRONT ASSY
0261P00011
Sorry, we don't currently sell this item.
Request This Item
Filter Rack, 0161P00035
0161P00035
Goodman-Amana
(4)
Outdoor Air System and Partition Panel
+
Base Pan Assembly
+
Indoor Blower Assembly
+
Refrigerate Tube Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is HEC073H00AXXX/HEC073H00AXXXDA - Amana High Efficiency Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video