Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Pilot & Ignition
LP Gas Conversion Kit, LPM-08
Brand:
Goodman-Amana
SKU:
LPM-08
Rating:
(4)
Q&A:
(0)
Hover image to zoom
LPM-08 has been discontinued
Discontinued March 5, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
LP Gas Conversion Kit, LPM-34
Brand:
Goodman-Amana
SKU:
LPM-34
(0)
Order by
today
, receive 35 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
LPM-08 is an official OEM LP Gas Conversion Kit for Goodman-Amana HVAC equipment.
Specs
–
Product Type:
Conversion Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Low Pressure Cutoff, LPLP03
SKU:
LPLP03
Goodman-Amana
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
conversion kit
no issues, good instructions
Alan
kansas
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works as it should.
Would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
This adapter saves on propane, runs smooth ........
Have not had any problems with it and with the furnace being 96 AFUE big savings on operational costs....... you guys are as Tony would say GREAT..........
kKalel1863
East Tennessee mountains.
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works great!
Had everything that was needed.
Bettis
Marengo, WI
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video