Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
NTE07A35A4B/P1232744R Parts - Amana Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
NTE07A35A4B/P1232744R
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is NTE07A35A4B/P1232744R - Amana Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Blower Motor, 0131P00001S
SKU:
0131P00001S
Goodman-Amana
Door Catch Assembly, 10690002
SKU:
10690002
Goodman-Amana
3.5 kW Heater Assembly, 22312907
SKU:
22312907
Goodman-Amana
Blower Wheel, 8" x 8" x 3", 11044101
SKU:
11044101
Goodman-Amana
Fuse Holder, C6476002
SKU:
C6476002
Goodman-Amana
Center Heat Shield Assembly, 20005701
SKU:
20005701
Laars
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video