Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
NTE07A35C3B/P1232731R Parts - Amana Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
NTE07A35C3B/P1232731R
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is NTE07A35C3B/P1232731R - Amana Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Overload Relay, D6961636
SKU:
D6961636
Goodman-Amana
Blower Motor, 0131P00000S
SKU:
0131P00000S
Goodman-Amana
3.5KW Heater Assembly, 22312903
SKU:
22312903
Goodman-Amana
Door Catch Assembly, 10690002
SKU:
10690002
Goodman-Amana
Blower Wheel, 8" x 8" x 3", 11044101
SKU:
11044101
Goodman-Amana
Center Heat Shield Assembly, 20005701
SKU:
20005701
Laars
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video