Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PBE123A35/PBE123A35MA Parts - Amana Room Air Conditioner
Brand:
Goodman-Amana
SKU:
PBE123A35/PBE123A35MA
Replacement Parts
Search Parts:
SEARCH PARTS
FRONT PANEL/CONTROL BOX/MISC.
–
POWER CORD (LCDI)
400203632
Sorry, we don't currently sell this item.
Request This Item
Knob
45032902
Goodman-Amana
FRONT PANEL
20002910
Sorry, we don't currently sell this item.
Request This Item
Filter, 11122902
11122902
Goodman-Amana
DRAIN PAN
12412901
Sorry, we don't currently sell this item.
Request This Item
DRAIN VALVE
07100164
Sorry, we don't currently sell this item.
Request This Item
Terminal Board, 42011103
42011103
Goodman-Amana
CAPACITOR CLAMP
02141002
Sorry, we don't currently sell this item.
Request This Item
Thermostat Replacement, 45040017
45040017
Goodman-Amana
(1)
Mode Selector Switch R621, 45010319
45010319
Goodman-Amana
ELECTRICAL SUPPORT
24212904
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 1.5uF/450V
33010020
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 30uF/440V
33000018
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 2.5uF/450V
33010026
Sorry, we don't currently sell this item.
Request This Item
OVERLAY
63061013
Sorry, we don't currently sell this item.
Request This Item
4, M5, M6, M7, M8) 181 01412902
01412902
Sorry, we don't currently sell this item.
Request This Item
RELAY SCL-DPDT-C1
44020395
Sorry, we don't currently sell this item.
Request This Item
OVERLOAD PROTECTION MRA98533
00181007
Sorry, we don't currently sell this item.
Request This Item
ELECTRIC BOX
01412901
Sorry, we don't currently sell this item.
Request This Item
BLOWER/FAN ASSY
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is PBE123A35/PBE123A35MA - Amana Room Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video