Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PCC60C02F/P1231112C Parts - Amana Packaged Air Conditioner
Brand:
Goodman-Amana
SKU:
PCC60C02F/P1231112C
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is a PCC60C02F/P1231112C - Amana Packaged Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
Small Screw, M0221817
SKU:
M0221817
Goodman-Amana
Condenser Fan Blade, 11182906
SKU:
11182906
Goodman-Amana
7.5/80 MFD 440V Dual Round Capacitor, CAP075800440RT
SKU:
CAP075800440RT
Goodman-Amana
Motor Mounting Bracket, C9443702
SKU:
C9443702
Goodman-Amana
208-230V1Ph 1/3Hp 1100Rpm Mtr, 11112806S
SKU:
11112806S
Goodman-Amana
40VA Transformer, 208/230V Primary, 24V Secondary, 11120302
SKU:
11120302
Goodman-Amana
Interface Board, 20158901
SKU:
20158901
Goodman-Amana
Blower Cutoff, C6121810
SKU:
C6121810
Goodman-Amana
Draft HoOD Relief Baffle - Right (Indoor Only), 20013803
SKU:
20013803
Laars
Blower Wheel, D6723302S
SKU:
D6723302S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video