Apply to be a TradeMaster!
Product Imagenot-to-sell-product

PTH073G35VXXXCA Parts - Amana Central Air Conditioner

SKU:
PTH073G35VXXXCA
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Product Image of no image
FRONT, LOUVERS DISCHARGE
0161P00048
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TRANS, 40VA, 240V/208V TO 24V
0130M00599
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TRANSFORMER 20VA 230V
0130M00341
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CLIP
0163P00025
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PANEL, CONTROL
0121P00130
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FRONT ASSY
0261P00011
Sorry, we don't currently sell this item. Request This Item
Filter Rack, 0161P00035
0161P00035
Goodman-Amana
(4)
Product Image of no image
PADDLE SWITCH
B1337701
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Amana Central Air Conditioner PTH073G35VXXXCA
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm