Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PTH074J35VXXX/PTH074J35VXXXAA Parts - Amana Package Terminal Heat Pump
Brand:
Goodman-Amana
SKU:
PTH074J35VXXX/PTH074J35VXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
FRONT MODULE AND CONTROL PANEL ASSEMBLY
–
FRONT ASSY
0261P00033
Sorry, we don't currently sell this item.
Request This Item
LOUVERED FRONT DISCHARGE
0161P00132
Sorry, we don't currently sell this item.
Request This Item
FILTER RACK (QTY 2)
0161P00148
Sorry, we don't currently sell this item.
Request This Item
CLIP (QTY 2)
0163P00025
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX PANEL
0121P00431
Sorry, we don't currently sell this item.
Request This Item
M90 Board Tier 1
PCBCP160
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER 20VA 277V
0130M00728
Sorry, we don't currently sell this item.
Request This Item
2/18 MFD/450V/DUAL RD CAP
CAP020180450CS
Sorry, we don't currently sell this item.
Request This Item
COVER WIRE
0161P00140
Sorry, we don't currently sell this item.
Request This Item
Screen Discharge, 0121P00194BL
0121P00194BL
Goodman-Amana
TRANSFORMER 40VA 277V
0130M00729
Sorry, we don't currently sell this item.
Request This Item
Fuse Holder, C6476002
C6476002
Goodman-Amana
(1)
Fuse 600v Time Delay 20 Amp, A3410403
A3410403
Goodman-Amana
WIRE HARNESS KIT
0259P00043
Sorry, we don't currently sell this item.
Request This Item
FERRITE CORE
3P263839-1
Sorry, we don't currently sell this item.
Request This Item
OUTDOOR AND INDOOR AIR SYSTEM
+
BASE PAN ASSEMBLY
+
PARTITION ASEMBLY
+
REFRIGERATION ASSEMBLY
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is PTH074J35VXXX/PTH074J35VXXXAA - Amana Package Terminal Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video