Apply to be a TradeMaster!
Main product image of 3000 RPM 80% Inducer (115V), R0156859
Magnifying glass
Hover image to zoom

3000 RPM 80% Inducer (115V), R0156859

SKU:
R0156859
Rating:
(4)
Q&A:
(0)
3000 RPM 80% Inducer (115V), R0156859
Magnifying glass
Hover image to zoom
$298.28 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Voltage
115V

Description

–
R0156859 is an official OEM 3000 RPM 80% Inducer (115V) for Goodman-Amana HVAC equipment.

Specs

–
RPM:

3000

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Product quality as advertised.

Perfect replacement blower, fast delivery, "furnace up and running in 2 days" for half the price of local OEM replacement.
Keitth
Muscatine, Ia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the product

Fixed my furnace. Working great! Fast shipping and great price.
James
Cuba Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for old furnace, works great, shipped quick

Easy to order exact replacement for old Amana furnace. Shipped quick, fair price, works great! First time buying from Supply House. They certainly seem to be a first class outfit.
SpaceBear
Chicago Suburb
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3000 rpm 80% inducer

things that are great
haki
IN
14 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy