Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RCB42B2D/P1223312C Parts - Amana Remote Condensing Unit
Brand:
Goodman-Amana
SKU:
RCB42B2D/P1223312C
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is RCB42B2D/P1223312C - Amana Remote Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
4
Replacement Parts
3.5 Ton 1 Phase Compressor (230V), CR38K6PFV960
SKU:
CR38K6PFV960
Goodman-Amana
3/8" Service Valve, 20163801
SKU:
20163801
Goodman-Amana
Condenser Fan Blade, 10625723
SKU:
10625723
Goodman-Amana
1/4 HP 830 RPM Cond. Motor (230V), 10584313S
SKU:
10584313S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video