Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
VCA36B2D/P1221323C Parts - Amana Remote Condensing Unit
Brand:
Goodman-Amana
SKU:
VCA36B2D/P1221323C
Replacement Parts
Search Parts:
SEARCH PARTS
Control Cover/Control Box
–
CAPACITOR 5/45/370V [CONTROL BOX]
CAP050450370RSS
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
COVER-BENT CONTROL
20160404BND
Sorry, we don't currently sell this item.
Request This Item
.71 Piston Flow Check Kit, B1789871
B1789871
Goodman-Amana
(1)
SERVICE VALVE PANEL [OBSOLETE]
20160205
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR STRAP [OBSOLETE]
C6300513
Sorry, we don't currently sell this item.
Request This Item
Coil/Compressor/Tubing Assembly
+
Cabinet Top and Grille
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is VCA36B2D/P1221323C - Amana Remote Condensing Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video