Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHPF1824A6BA Parts - Goodman Cased Evaporator Coil
Brand:
Goodman
SKU:
CHPF1824A6BA
Replacement Parts
Search Parts:
SEARCH PARTS
Coil Assembly
–
WRAPPER 14" X 26" SML
5002009PDG
Sorry, we don't currently sell this item.
Request This Item
ACCESS DOOR-LEFT SML
5001515PDG
Sorry, we don't currently sell this item.
Request This Item
ACCESS DOOR-RIGHT
5001516PDG
Sorry, we don't currently sell this item.
Request This Item
TOP RAIL 14"
5001200PDG
Sorry, we don't currently sell this item.
Request This Item
BOTTOM RAIL 14"
5001201PDG
Sorry, we don't currently sell this item.
Request This Item
GROMMET
B1392630
Sorry, we don't currently sell this item.
Request This Item
DRAIN PAN
B1755943
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, EVAP COIL
0270D00094
Sorry, we don't currently sell this item.
Request This Item
VALVE CORE
BT1787000
Sorry, we don't currently sell this item.
Request This Item
Bottom Rail Bracket, 3810022D
3810022D
Goodman-Amana
ACCESS VALVE FITTING
B1373311
Sorry, we don't currently sell this item.
Request This Item
90 Degree Stub, BT1369063
BT1369063
Goodman-Amana
(3)
CAP W/O-RING
B9102097
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CHPF1824A6BA - Goodman Cased Evaporator Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video