Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CKL30-1 Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CKL30-1
Replacement Parts
Search Parts:
SEARCH PARTS
Louvered Chassis & Control Box
–
TOP PANEL
1779405PDG
Sorry, we don't currently sell this item.
Request This Item
CRATED SERVICE COIL W/FILTER DRIER
1262102
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, HAIRPIN SIDE
1259550PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, RETURN SIDE
1259555P
Sorry, we don't currently sell this item.
Request This Item
SINGLE-FLOW FILTER DRIER, STEEL
B1219212
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
1787209P
Sorry, we don't currently sell this item.
Request This Item
3/8" Service Valve, 20163801
20163801
Goodman-Amana
Control Box Cover w/ Paint
1787624PDG
Goodman-Amana
CAPACITOR 5/35/370V
B94575300
Sorry, we don't currently sell this item.
Request This Item
MOTOR, 1/6 HP, 230V, 1.3 FLA
B13400252
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE 18" X-SERIES
B1086771
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR H29B28UABCA
CR28K6PFV960
Sorry, we don't currently sell this item.
Request This Item
VALVE, SERVICE 3/4"
B1282566
Sorry, we don't currently sell this item.
Request This Item
Contactor, 25 Amp 1-Pole 24V, CONT1P025024VS
CONT1P025024VS
Goodman-Amana
ACCESS PANEL 25" (M7, M16)
1787707P
Sorry, we don't currently sell this item.
Request This Item
Strap, 1284835
1284835
Goodman-Amana
COMPRESSOR BOLT & SLEEVE ASSY (QTY 4)
B1393701
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
LOUVERED SIDE PANEL, SINGLE PIECE (M7, M16)
1259525P
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CKL30-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video