Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CKL49-3L Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CKL49-3L
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box Parts
–
Control Box Cover w/ Paint
1787624PDG
Goodman-Amana
ACCESS PANEL 27.5"
1787708PDG
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 5/370V
CAP050000370LA
Sorry, we don't currently sell this item.
Request This Item
Strap, 1284835
1284835
Goodman-Amana
CONTACTOR 25 AMP, 3P, 24V
CONT3P025024V
Sorry, we don't currently sell this item.
Request This Item
Compressor Parts
+
Cabinet/Side Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CKL49-3L
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video