Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CLQ30-1A Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CLQ30-1A
Replacement Parts
Search Parts:
SEARCH PARTS
Components
–
FILTER DRIER
B1219212
Sorry, we don't currently sell this item.
Request This Item
BASE VALVE, LIQUID LINE, 3/8” X 5/16”
B1282571
Sorry, we don't currently sell this item.
Request This Item
FAN MOTOR, 208/230-60 1 SPEED, 840 RPM, 1/6 HP
B13400348
Sorry, we don't currently sell this item.
Request This Item
FAN, 4 BLADE, 22º PITCH, 22” DIAMETER
B1086764
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR, ZR24K4-PFV-230
ZR24K4PFV930
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
SUCTION LINE BASE VALVE, 3/4” x 3/4”
B1282566
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL, WITH PAINT
1779412P
Sorry, we don't currently sell this item.
Request This Item
SERVICE CRATED CONDENSER COIL W/ FILTER DRIER
12621-10
Sorry, we don't currently sell this item.
Request This Item
LOUVER PANEL, 30”, HAIRPIN SIDE
1259561P
Sorry, we don't currently sell this item.
Request This Item
BOTTOM / BASE PAN 29”
1787212P
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR SOUND BLANKET
B1488810
Sorry, we don't currently sell this item.
Request This Item
LOUVER PANEL, 30”, RETURN SIDE
1259565P
Sorry, we don't currently sell this item.
Request This Item
FLOW CHECK PISTON KIT
B1789868
Sorry, we don't currently sell this item.
Request This Item
Control
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CLQ30-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video