Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC0360103HXBCBA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC0360103HXBCBA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Tubing Assembly
–
INSULATED ASSY, TOP PANEL
0270L00086S
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR
0131M00007P
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
COMPRESSOR
ZP31K5ETF5130
Sorry, we don't currently sell this item.
Request This Item
60/22# Low Pressure Switch, 0130L00007
0130L00007
Goodman-Amana
SIDE RAIL
0121L00244RF
Sorry, we don't currently sell this item.
Request This Item
Single Flow Filter Dryer (Steel), 0162G00007
0162G00007
Goodman-Amana
High Press Cutout Switch
0130M00055
Goodman-Amana
COMPRESSOR MOUNTING PLATE
0121L00310
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
END RAIL
0121L00245S
Sorry, we don't currently sell this item.
Request This Item
Screw-shoulder Tf, M0221641
M0221641
Goodman-Amana
Compressor Harness, 0159L00065
0159L00065
Goodman-Amana
Cabinet Assembly
+
Partition Assembly
+
Belt Drive Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC0360103HXBCBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video