Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC036XXX1DXJXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC036XXX1DXJXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Tubing Assembly
–
INSULATED ASSY, TOP PANEL
0274L00001
Sorry, we don't currently sell this item.
Request This Item
FAN GRILLE
0152G00002
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
SCREW #10X3/4", BLACK
0163M00004
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
COND MOTOR 1/4 HP, 1 SP,6 PL
0131M00429
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE
0150G00001
Sorry, we don't currently sell this item.
Request This Item
Single Flow Filter Dryer (Steel)
B1219225
Goodman-Amana
TUBING ASSY, COND COIL
0201L00019
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
ZP31K5EPFV130
Sorry, we don't currently sell this item.
Request This Item
BASE PAN RAIL-SHORT
0121G00262
Sorry, we don't currently sell this item.
Request This Item
Screw-shoulder Tf, M0221641
M0221641
Goodman-Amana
COMPRESSOR MOUNTING PLATE
0121L00004
Sorry, we don't currently sell this item.
Request This Item
CUT-OUT SWITCH, HIGH PRESSURE
0130M00030
Sorry, we don't currently sell this item.
Request This Item
CUT-OUT SWITCH, LOW PRESSURE
0130L00002
Sorry, we don't currently sell this item.
Request This Item
BASE PAN RAIL-LONG
0121G00261
Sorry, we don't currently sell this item.
Request This Item
RAIL CORNER BRACKET
0121G00301
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, EVAP COIL
0202L00009
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
0162M00078
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR HARNESS
0259L00000
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
COMPRESSOR SCROLL HARNESS
0159L00000
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
0162M00079
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Partition Assembly
+
Blower Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC036XXX1DXJXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video