Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC0600103BHXCCA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC0600103BHXCCA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Tubing Assy
–
INSULATION-TOP ASSY.
0270L00086
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR 1/4 HP, 1 SP, 6 PL
0131M00007P
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
GRILLE-FAN
0152G00002
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE
0150G00001
Sorry, we don't currently sell this item.
Request This Item
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
COMPRESSOR 51000, 208/230/60/3
ZP51K5ETF5130
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch, 0130M00087S
0130M00087S
Goodman-Amana
SIDE RAIL (QTY 2)
0121L00244RF
Sorry, we don't currently sell this item.
Request This Item
Filter Drier, 0162R00057SP
0162R00057SP
Goodman-Amana
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
COMPRESSOR MOUNTING PLATE
0121L00310
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
END RAIL (QTY 2)
0121L00245
Sorry, we don't currently sell this item.
Request This Item
Screw-shoulder Tf, M0221641
M0221641
Goodman-Amana
COMPRESSOR SCROLL HARNESS
0159L00028
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Partition Assembly/ Condenser/ Evaporator
+
Belt Drive Assembly
+
Control Box Assembly
+
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC0600103BHXCCA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video