Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC180XXX3BXXXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC180XXX3BXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
230/460V3Ph 3Hp 1725/1425Rpm, B3240004S
B3240004S
Goodman-Amana
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
83,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant
ZP83KCE-TF5-950
Copeland
Scroll Compressor, ZP90KCE-TF5-950
ZP90KCE-TF5-950
Copeland
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
0131M00430SF
Goodman-Amana
(1)
3-Pole 40A 24V Contactor, CONT3P040024VS
CONT3P040024VS
Goodman-Amana
Crankcase Heater-70W 240V, 0130L00017S
0130L00017S
Goodman-Amana
Crankcase Heater; 90W, 240V
0130L00020S
Sorry, we don't currently sell this item.
Request This Item
Fan Belt; Notched
0164L00006
Sorry, we don't currently sell this item.
Request This Item
Fan Blade 22" Ccw, 10625733S
10625733S
Goodman-Amana
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
Pressure Switch, 0130M00087S
0130M00087S
Goodman-Amana
Power Block
16330-3S
Sorry, we don't currently sell this item.
Request This Item
Fixed Sheave, 0163L00139S
0163L00139S
Goodman-Amana
Terminal Block, B1368250
B1368250
Goodman-Amana
(3)
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
208/240/480V (Primary) 24V (Secondary), 75VA Transformer, 0130M00594S
0130M00594S
Goodman-Amana
Replacement Part, SKU
0151L00011S
Sorry, we don't currently sell this item.
Request This Item
Variable Pitch Sheave
B2120013
Sorry, we don't currently sell this item.
Request This Item
Wheel
03-77419
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-367B
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel Assembly
+
Partition Assembly
+
Basepan Compressor Tubing Assembly
+
Condenser Assembly
+
Evaporator Assembly
+
Blower Assembly
+
Control Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC180XXX3BXXXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video