Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPH036XXX3BXJXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPH036XXX3BXJXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Tubing Assembly
–
INSULATED ASSY, TOP PANEL
0274L00001S
Sorry, we don't currently sell this item.
Request This Item
Fan Grille Guard, 0152G00002S
0152G00002S
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
SCREW #10X3/4", BLACK
0163M00004
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
TUBING ASSY, EVAP COIL
0202L00009S
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
TUBING ASSY, COND COIL
0201L00019S
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
ZP31K5ETF5830
Sorry, we don't currently sell this item.
Request This Item
660-420# High Close Off, 0130M00030S
0130M00030S
Goodman-Amana
Screw-shoulder Tf, M0221641
M0221641
Goodman-Amana
COMPRESSOR MOUNTING PLATE
0121L00004
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Reversing Valve w/ Coil & Dryer, 0151R00069SP
0151R00069SP
Goodman-Amana
(2)
Switch-low Pressure, 0130L00002S
0130L00002S
Goodman-Amana
Compressor Grommet, B1339533
B1339533
Goodman-Amana
COND MOTOR HARNESS
0259L00000
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR SCROLL HARNESS
0159L00003
Sorry, we don't currently sell this item.
Request This Item
DEFROST THERMOSTAT
0130M00048
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
0162M00079S
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
0162M00078S
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Partition Assembly
+
Belt Drive Assembly
+
Blower/Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPH036XXX3BXJXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video