Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPH150XXX3BHXZAC Parts - Goodman Commercial Packaged Heat Pump
Brand:
Goodman
SKU:
CPH150XXX3BHXZAC
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Tubing
–
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
Fan Blade 22" Ccw, 10625733S
10625733S
Goodman-Amana
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
0131M00430SF
Goodman-Amana
(1)
Reversing Valve W/ 24V Coil, 0151R00070SP
0151R00070SP
Goodman-Amana
Reversing Valve Coil, B1225022S
B1225022S
Goodman-Amana
(5)
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
Low Pressure Switch
0130M00075S
Goodman-Amana
Filter/drier Blower, 0151M00012
0151M00012
Goodman-Amana
1 1/8"Odf Accumulator, 0151L00001
0151L00001
Goodman-Amana
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Defrost Thermostat, 0130M00104
0130M00104
Goodman-Amana
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
Partition Assembly
+
Compressor and Condenser
+
Blower and Control Box
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Commercial Packaged Heat Pump CPH150XXX3BHXZAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video