Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPH42-1GB Parts - Goodman CPH Series Heat Pump
Brand:
Goodman
SKU:
CPH42-1GB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
45/5MFD 440V Dual Run Capacitor
CAP050450440RTP
Goodman-Amana
(11)
3.5 Ton 1 Phase Compressor (230V), CR38K6PFV960
CR38K6PFV960
Goodman-Amana
Condenser Motor; 1/4 HP, 1 SP
B13400247-AE
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
Low Pressure Switch, 0130R00058SP
0130R00058SP
Goodman-Amana
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
2-wire Defrost Thermostat (L62-25F), 0130M00105
0130M00105
Goodman-Amana
(5)
Start Assist, B1141658
B1141658
Goodman-Amana
(4)
Repair Parts Manual
RP-141
Sorry, we don't currently sell this item.
Request This Item
Spray Paint; Bahama Beige
B260S8291
Sorry, we don't currently sell this item.
Request This Item
Replacement Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman CPH Series Heat Pump (CPH42-1GB)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video