Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPKJ60-1 Parts - Goodman CPKJ Series Heat Pump
Brand:
Goodman
SKU:
CPKJ60-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Dark Grey Top Panel
1779415PDGS
Goodman-Amana
(6)
VENTURI, PLASTIC
1787815
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226207
B1226207
Goodman-Amana
(5)
Condenser Coil, 1262227
1262227
Goodman-Amana
GRILLE, INLET
B1259640
Sorry, we don't currently sell this item.
Request This Item
FLOWRATER W/COPPER
B2114876
Sorry, we don't currently sell this item.
Request This Item
DRIER, BI-FLOW
B1219201S
Sorry, we don't currently sell this item.
Request This Item
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
PAN, BOTTOM
1787210P
Sorry, we don't currently sell this item.
Request This Item
VALVE, BASE, LIQUID LINE
B1282565
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX COVER
1787624P
Sorry, we don't currently sell this item.
Request This Item
440V Dual Capacitor (5/60 MFD), CAP050600440RTP
CAP050600440RTP
Goodman-Amana
MOTOR, CONDENSER
B13400247
Sorry, we don't currently sell this item.
Request This Item
FAN, CONDENSER
B1086750
Sorry, we don't currently sell this item.
Request This Item
SOLENOID COIL CORD
B1225020
Sorry, we don't currently sell this item.
Request This Item
Reversing Valve W/ 24V Coil, 0151R00070SP
0151R00070SP
Goodman-Amana
24v Reversing Valve Coil, B1225017
B1225017
Goodman-Amana
(5)
COMPRESSOR
B9266863
Sorry, we don't currently sell this item.
Request This Item
Muffler 1/2 X 1/2, B1219301
B1219301
Goodman-Amana
Low Pressure Switch w/ 40" Leads
B1360719
Goodman-Amana
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
7/8" Service Valve, B12825167SP
B12825167SP
Goodman-Amana
(1)
CONTROL BOX
1787623
Sorry, we don't currently sell this item.
Request This Item
DEFROST CONTROL WITH RELAY
B1226008
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR
B1360324
Sorry, we don't currently sell this item.
Request This Item
PANEL, ACCESS
1787718P
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman CPKJ Series Heat Pump (CPKJ60-1)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video