Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPLE090-3 Parts - Goodman CPLE Series Heat Pump
Brand:
Goodman
SKU:
CPLE090-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
3/8" ODF BFK053S-Series Liquid Line Bi-Directional Filter Drier (5 Cubic Inches)
062255
Emerson Flow Controls
Capacitor 20mfd 440v Rd, CAP200000440RPP
CAP200000440RPP
Goodman-Amana
(1)
High Pressure Cutout Switch, B1360721
B1360721
Goodman-Amana
1HP 230V Single Spd Motor, 0131M00040S
0131M00040S
Goodman-Amana
26" Fan Blade, B1086768
B1086768
Goodman-Amana
3 PH, R22 Scroll Compressor, 84000 BTU (208/230V)
ZR84KCE-TF5-950
Copeland
Compressor Grommet, B1339533
B1339533
Goodman-Amana
3-Pole 40A 24V Contactor, CONT3P040024VS
CONT3P040024VS
Goodman-Amana
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
2-wire Defrost Thermostat (L62-25F), 0130M00105
0130M00105
Goodman-Amana
(5)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman CPLE Series Heat Pump (CPLE090-3)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video