Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPRT42-1 Parts - Goodman Split System Heat Pump
Brand:
Goodman
SKU:
CPRT42-1
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Accumulator, B1226207
B1226207
Goodman-Amana
(5)
Capacitor; Dual-Section
B94577400S
Sorry, we don't currently sell this item.
Request This Item
1 PH, R407C Compressor, 38000 BTU (230V)
ZR38K5E-PFV-800
Copeland
Contactor; 30 Amp, 1 Pole - 24V
B1360324
Sorry, we don't currently sell this item.
Request This Item
Crated Service Coil With Filter Drier
1262222
Sorry, we don't currently sell this item.
Request This Item
2-wire Defrost Thermostat (L62-25F), 0130M00105
0130M00105
Goodman-Amana
(5)
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
CCW Condensor Fan Motor (1/4HP, 230V), B13400270S
B13400270S
Goodman-Amana
(5)
Fan Blade, B1086765S
B1086765S
Goodman-Amana
Low Pressure Switch, 0130R00058SP
0130R00058SP
Goodman-Amana
Reversing Valve W/ 24V Coil, 0151R00070SP
0151R00070SP
Goodman-Amana
Manual; Installation and Operating Instructions
IO-101
Sorry, we don't currently sell this item.
Request This Item
Manual; Repair Parts
RP-339
Sorry, we don't currently sell this item.
Request This Item
Specification Sheet; Product Data Bulletin
SS-388D
Sorry, we don't currently sell this item.
Request This Item
Chassis
+
Control Panel
+
Internal Components
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is CPRT42-1 - Goodman Split System Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video