Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DSZC160481AE Parts - Goodman DSZC Series Heat Pump - 4 Ton - 16 SEER - Single Phase
Brand:
Goodman
SKU:
DSZC160481AE
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
Capacitor; 5/30/370V
CAP050300440RS
Sorry, we don't currently sell this item.
Request This Item
1 Phase R410A Compressor (208/230V)
ZPS39LXE-PFV-800
Copeland
1/6 HP 2 Spd Condenser Fan Motor, 0131M00295S
0131M00295S
Goodman-Amana
(5)
Limit Switch, 0130M00106
0130M00106
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
10625738S
Goodman-Amana
(1)
230V 40W Belt Crankcase Heater for GSZ140421, GSZ140481, GSZ140601, 0163R00003S
0163R00003S
Goodman-Amana
Sw-Cutout Hi Press, 0130R00003
0130R00003
Goodman-Amana
(1)
Low Pressure Switch, 0130M00088SP
0130M00088SP
Goodman-Amana
Outdoor Air Temp Sensor, 0130M00054
0130M00054
Goodman-Amana
(2)
Outdoor Coil Temp Sensor, 0130M00053
0130M00053
Goodman-Amana
(1)
PCB Control Board, PCBHR105S
PCBHR105S
Goodman-Amana
(3)
Shared Data
0130R00012S
Sorry, we don't currently sell this item.
Request This Item
7/8" Service Valve, 0151R00186S
0151R00186S
Goodman-Amana
Nameplate
0161R00009P
Sorry, we don't currently sell this item.
Request This Item
Cabinet Top/Side Panels
+
Control Box
+
Access Panel
+
Basepan/Compressor/Tubing Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman DSZC Series Heat Pump - 4 Ton - 16 SEER - Single Phase
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video