Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GC9S801005CNAA Parts - Goodman 80% AFUE GC9S80 Gas Furnace, Multi Speed ECM, 1 Stage, Downflow/Horizontal, 100000 Btu
Brand:
Goodman
SKU:
GC9S801005CNAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Circuit Board; Furnace
PCBBF163
Sorry, we don't currently sell this item.
Request This Item
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Gas Valve Replacement
0151M00037S
Goodman-Amana
(5)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Primary Limit Control, 20162901SP
20162901SP
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
10123529SP
Goodman-Amana
(1)
Motor; Programmed
0131F00245
Sorry, we don't currently sell this item.
Request This Item
Ventor Assembly w/ Gasket, 0131M00002PSP
0131M00002PSP
Goodman-Amana
(23)
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Pressure Switch (0.80" WC), 0130F00507S
0130F00507S
Goodman-Amana
Transformer; 40VA, 120V to 24V
0130M00139
Sorry, we don't currently sell this item.
Request This Item
Homeowners Instructions
HI-130
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IOG-2030
Sorry, we don't currently sell this item.
Request This Item
Nameplate; Goodman
0161F00007
Sorry, we don't currently sell this item.
Request This Item
Product Warranty
PWGFURNSUNT
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower and Circuit Board Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 80% AFUE GC9S80 Gas Furnace Multi Speed ECM, 1 Stage, Downflow/Horizontal, 100000 Btu (GC9S801005CNAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video