Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GC9S960804CNAB Parts - Goodman 96% AFUE GC9S96 Gas Furnace, Multi Speed ECM, 1 Stage, Downflow/Horizontal, 80000 Btu
Brand:
Goodman
SKU:
GC9S960804CNAB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Door 21, 0121F00292DGS
0121F00292DGS
Goodman-Amana
View Port Bushing, B1392139
B1392139
Goodman-Amana
21" Blower Door, 0121F00289DGS
0121F00289DGS
Goodman-Amana
Pipe Straight Cf, 0161F00064
0161F00064
Goodman-Amana
Drain Trap, 0161F00046S
0161F00046S
Goodman-Amana
Blower Assembly
+
Chassis Assembly
+
Heat Exchange Assembly
+
Manifold Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 96% AFUE GC9S96 Gas Furnace Multi Speed ECM, 1 Stage, Downflow/Horizontal, 80000 Btu (GC9S960804CNAB)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video